Magnum 3 Light Flush Brushed Steel, GU10

Magnum 3 Light Flush Brushed Steel, GU10

Order Code: ZT3314793S

£149.99 Inc VAT (20%)


Description

Magnum 3 Light Flush Brushed Steel, GU10 | Description: Spotlights are wonderful for a large room to layer the lighting or as task lights in a kitchen or home office. Look to the Magnum 3-Light Brushed Steel Flush Fixture for this look in your home. It has moveable lamp heads and shining finish for a stylish touch. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 13, Diameter (cm) : 21, Projection (cm) : 13, No. of Lights: 3, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 50, Bulb Included: No

See full description
Specifications for Magnum 3 Light Flush Brushed Steel, GU10
  • Number of Lights
    3
  • Height
    13cm
  • Lamp Type
    GU10
  • Dimmable
    Yes
  • Diameter
    21cm
  • Maximum Wattage
    50W
  • Finish
    Brushed Steel
  • Bulb Included
    No
  • Product Type
    Flush Light
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome