Slim Downlighter Brushed Chrome

Slim Downlighter Brushed Chrome

Order Code: ZT4961885S

£11.99 Inc VAT (20%)
£12.393% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Powermaster Slim Downlighter Brushed Chrome Die Cast Aluminium Frosted Glass Brushed Chrome GU10 Lampholder 240V IP65 Acoustic Part E Slimline

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slim Downlighter Brushed Chrome
  • Finish
    Brushed Chrome
  • Product Type
    Slim Downlighter
  • IP Rating
    IP65
  • Material
    Die Cast Aluminium
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome