Square Single Spotlight Black Matt

Square Single Spotlight Black Matt

Order Code: ZT3334245S

£94.99 Inc VAT (20%)


Description

Square Single Spotlight Black Matt | Features: Finish: Black | Material: Metal | IP Rating: IP20 | Height: 23cm | Min Height: 23cm | Max Height: 23cm | Length: 25cm | Width: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.3kg | Wattage (max) : 40W

Specifications for Square Single Spotlight Black Matt
  • Weight
    1.3kg
  • Maximum Wattage
    40W
  • Length
    25cm
  • Colour
    Black
  • Lamp Type
    E27
  • Height
    23cm
  • No. of Lamps
    1
  • Product Type
    Spotlight
  • Width
    20cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Finish
    Black Matt
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome