Triple Spot Light - Chrome, 230V GU10

Triple Spot Light - Chrome, 230V GU10

Order Code: ZT3593264S

£49.99 Inc VAT (20%)


Description

Triple Spotlight - Chrome, 230V GU10 Descriptio Triple plate GU10 chrome finish spotlight fitting with adjustable directional heads. Suitable for both wall or ceiling. Ideal for domestic and commercial use. Compatible with most GU10 LED and Halogen retrofit lamps. Dimmable subject to lamp. Features Finish: Chrome Material: Steel IP Rating: IP20 Diameter (cm) : 32 Projection (cm) : 11 No. of Lights: 3 Lamp Type: GU10 Dimmable: Yes With Dimmable Bulbs Wattage (max) : 3 x 50 Bulb Included: No Weight (kg) : 0.79 Number of Lights: 3 & 4 Light Voltage: 230: 15: 1

See full description
Specifications for Triple Spot Light - Chrome, 230V GU10
  • Projection
    11cm
  • Weight
    0.79kg
  • Material
    Steel
  • Finish
    Chrome
  • Maximum Wattage
    3 x 50
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Diameter
    32cm
  • Voltage
    230V
  • Dimmable
    Yes
  • No. of Lights
    3
  • IP Rating
    IP20
  • Product Type
    Triple Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome