S10WTTB Mini Surge Tower 10-Gang 13amp 2m Lead - Neon

S10WTTB Mini Surge Tower 10-Gang 13amp 2m Lead - Neon

Order Code: ZT1121435X

£16.49each Inc VAT (20%)
£131.92 minimum order value

Minimum order quantity: 8.
Currently unavailable

Description

Surge protected extension towers with angled sockets.

Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-Keyhole fixing for wall mounting
-Power and surge neon indicator reminds the user to turn off the sockets when not in use
-The surge protection will activate during a power or mains surge, protecting all your electrical appliances
-Tough and durable allowing it to withstand regular use
-Vertical cable management reduces tangle of wires
-Angled sockets allow larger plugs to be inserted

Applications:
-Ideal for indoor power use
-Garage
-Workshop
-Office applications

Notes:
-Maximum load 3120 watts

See full description
Specifications for S10WTTB Mini Surge Tower 10-Gang 13amp 2m Lead - Neon
  • Number of Sockets
    10
  • Colour
    White
  • MFR Part No.
    S10WTTB
  • Lead Length
    2m
  • Amp Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome