Ceiling Switch 50A White - 2500224918

Ceiling Switch 50A White - 2500224918

Order Code: ZT4999267S

£16.99 Inc VAT (20%)


Description

Scolmore CEILING SWITCH 50A WHITE Polar PRW211

Specifications for Ceiling Switch 50A White - 2500224918
  • Minimum Depth of Back Box
    47mm
  • Width
    86mm
  • Rated Current
    50A
  • Nominal voltage
    250V
  • Height
    86mm
  • Depth
    43mm
  • Recess Depth
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome