Grid Plate 18 Gang Rockergrid Flush Polished Brass

Grid Plate 18 Gang Rockergrid Flush Polished Brass

Order Code: ZT4986162SCopy

£69.99 Inc VAT (20%)


Description

Electrium GRID PLATE 18 GANG ROCKERGRID FLUSH POLISHED BRASS Rockergrid (GS) 6570/18PB

Specifications for Grid Plate 18 Gang Rockergrid Flush Polished Brass
  • Colour
    Brass
  • Material
    Metal
  • IK Rating
    IK02
  • Surface Protection
    Lacquered
  • Type of Fastening
    Screw mounting
  • Mounting Direction
    Vertical
  • Number of Units/Gangs
    1
  • Surface Finish
    Glossy
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome