Grid Plate 2 Gang Rockergrid Flush Birch Grey

Grid Plate 2 Gang Rockergrid Flush Birch Grey

Order Code: ZT4986942SCopy

£9.99 Inc VAT (20%)


Description

Electrium GRID PLATE 2 GANG ROCKERGRID FLUSH BIRCH GREY Rockergrid (GS) 6572/BG

Specifications for Grid Plate 2 Gang Rockergrid Flush Birch Grey
  • Colour
    Grey
  • Width
    86mm
  • Depth
    5mm
  • Height
    86mm
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • IK Rating
    IK02
  • Number of Units/Gangs
    1
  • Surface Finish
    Glossy
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome