Grid Plate 24 Gang Rockergrid Flush Polished Brass

Grid Plate 24 Gang Rockergrid Flush Polished Brass

Order Code: ZT4989716S

£69.99 Inc VAT (20%)


Description

Electrium GRID PLATE 24 GANG ROCKERGRID FLUSH POLISHED BRASS Rockergrid (GS) 6570/24PB

Specifications for Grid Plate 24 Gang Rockergrid Flush Polished Brass
  • Material
    Metal
  • Colour
    Brass
  • Type of Fastening
    Screw mounting
  • Surface Protection
    Lacquered
  • Mounting Direction
    Vertical
  • Number of Units/Gangs
    1
  • IP Rating
    IP2X
  • IK Rating
    IK02
  • Surface Finish
    Glossy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome