Grid Plate 3 Gang Rockergrid Flush Highly Polished Chrome

Grid Plate 3 Gang Rockergrid Flush Highly Polished Chrome

Order Code: ZT4986842SCopy

£19.99 Inc VAT (20%)


Description

Electrium GRID PLATE 3 GANG ROCKERGRID FLUSH HIGHLY POLISHED CHROME Rockergrid (GS) 6573/HPC

Specifications for Grid Plate 3 Gang Rockergrid Flush Highly Polished Chrome
  • Width
    146mm
  • Colour
    Chrome
  • Height
    86mm
  • Material
    Metal
  • Number of Units/Gangs
    1
  • Surface Finish
    Glossy
  • IK Rating
    IK02
  • Type of Fastening
    Screw mounting
  • Mounting Direction
    Horizontal
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome