Grid Plate 8 Gang Rockergrid Flush Highly Polished Chrome

Grid Plate 8 Gang Rockergrid Flush Highly Polished Chrome

Order Code: ZT4987923SCopy

£26.99 Inc VAT (20%)


Description

Electrium GRID PLATE 8 GANG ROCKERGRID FLUSH HIGHLY POLISHED CHROME Rockergrid (GS) 6578/HPC

Specifications for Grid Plate 8 Gang Rockergrid Flush Highly Polished Chrome
  • Material
    Metal
  • Colour
    Chrome
  • Type of Fastening
    Screw mounting
  • Mounting Direction
    Vertical
  • IK Rating
    IK02
  • IP Rating
    IP2X
  • Surface Finish
    Glossy
  • Number of Units/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome