Grid Plate 9 Gang Rockergrid Flush Satin Chrome

Grid Plate 9 Gang Rockergrid Flush Satin Chrome

Order Code: ZT4976625SCopy

£31.99 Inc VAT (20%)


Description

Electrium GRID PLATE 9 GANG ROCKERGRID FLUSH SATIN CHROME Rockergrid (GS) 6579/SC

Specifications for Grid Plate 9 Gang Rockergrid Flush Satin Chrome
  • Colour
    Silver
  • Material
    Metal
  • Mounting Direction
    Vertical
  • Type of Fastening
    Screw mounting
  • Number of Units/Gangs
    1
  • Surface Finish
    Matt
  • IP Rating
    IP2X
  • Surface Protection
    Brushed
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome