Grid Switch 1 Way DP Module Black Rocker 20A x Black

Grid Switch 1 Way DP Module Black Rocker 20A x Black

Order Code: ZT4987977S

£7.59 Inc VAT (20%)


Description

Electrium GRID SWITCH 1 WAY DP MODULE BLACK ROCKER 20AX BLACK Rockergrid (GS) 4460/BK

Specifications for Grid Switch 1 Way DP Module Black Rocker 20A x Black
  • Colour
    Black
  • Material
    Plastic
  • Surface Finish
    Glossy
  • Material Qualifier
    Thermoplastic
  • Number of Rockers/Gangs
    1
  • Width
    25mm
  • Depth
    31mm
  • Rated Current
    20A
  • Connection Type
    Screwed terminal
  • IP Rating
    IP2X
  • Type of Fastening
    Screw mounting
  • Method of Operation
    Rocker
  • Assembly
    Control element
  • Nominal voltage
    250V
  • Height
    55.5mm
  • Recess Depth
    20.5mm
  • Mounting Method
    Module frame/grid
  • Wiring System
    2-pole switch
  • Minimum Depth of Back Box
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome