Grid Switch 1 Way Module Grey Rocker 20A x

Grid Switch 1 Way Module Grey Rocker 20A x

Order Code: ZT5074120S

£4.99 Inc VAT (20%)


Description

Electrium GRID SWITCH 1 WAY MODULE GREY ROCKER 20AX Instinct (OG) CR2211/G

Specifications for Grid Switch 1 Way Module Grey Rocker 20A x
  • Material
    Plastic
  • Colour
    Grey
  • Type of Fastening
    Screw mounting
  • Width
    55mm
  • IP Rating
    IP2X
  • Connection Type
    Screwed terminal
  • Surface Finish
    Glossy
  • Rated Current
    20A
  • Method of Operation
    Rocker
  • Nominal voltage
    250V
  • Assembly
    Basic unit
  • Recess Depth
    18.5mm
  • Height
    25mm
  • Minimum Depth of Back Box
    25mm
  • Type of Lighting
    LED replaceable
  • Mounting Method
    Module frame/grid
  • Depth
    28mm
  • Number of Rockers/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome