Grid Switch 1 Way Module Key 20A x White Mrkd Emerg Lgtng Test

Grid Switch 1 Way Module Key 20A x White Mrkd Emerg Lgtng Test

Order Code: ZT4987693SCopy

£11.99 Inc VAT (20%)
£12.393% off


Description

Electrium GRID SWTCH 1 WAY MOD KEY 20AX WHI MRKD EMERG LGTNG TEST Rockergrid (GS) 4451/ELT

Specifications for Grid Switch 1 Way Module Key 20A x White Mrkd Emerg Lgtng Test
  • Depth
    25mm
  • Height
    55.5mm
  • Width
    25mm
  • Recess Depth
    20.5mm
  • Rated Current
    20A
  • Minimum Depth of Back Box
    25mm
  • Nominal voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome