Grid Switch 2 Way and off Module 20A x Black Moulded Rocker

Grid Switch 2 Way and off Module 20A x Black Moulded Rocker

Order Code: ZT4989245S

£8.49 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY&OFF MODULE 20AX BLACK MOULDED ROCKER Rockergrid (GS) 4552/BK

Specifications for Grid Switch 2 Way and off Module 20A x Black Moulded Rocker
  • Colour
    Normally open contact
  • Material
    Brown
  • Width
    25mm
  • Assembly
    Spanned
  • Height
    55.5mm
  • Type of Fastening
    Natural stone
  • Rated Current
    20A
  • Surface Protection
    E10
  • Number of Rockers/Gangs
    1
  • Function Lighting
    E10
  • Minimum Depth of Back Box
    25mm
  • Recess Depth
    20.5mm
  • Depth
    31mm
  • Nominal voltage
    250V
  • Connection Type
    Rotating current
  • Type of Lighting
    Digital-cable
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome