Grid Switch 2 Way and off Module 20A x Red Rocker

Grid Switch 2 Way and off Module 20A x Red Rocker

Order Code: ZT4986120S

£8.49 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY&OFF MODULE 20AX RED ROCKER Rockergrid (GS) 4552RD

Specifications for Grid Switch 2 Way and off Module 20A x Red Rocker
  • Material
    Brown
  • Colour
    Switch
  • Minimum Depth of Back Box
    25mm
  • Type of Lighting
    Digital-cable
  • Type of Fastening
    Natural stone
  • Assembly
    Spanned
  • Function Lighting
    E10
  • Connection Type
    Rotating current
  • Surface Protection
    E10
  • Number of Rockers/Gangs
    1
  • Rated Current
    20A
  • Recess Depth
    20.5mm
  • Nominal voltage
    250V
  • IP Rating
    Closing cap
  • Depth
    31mm
  • Width
    25mm
  • Height
    55.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome