Grid Switch 2 Way and off Module 20A x White Moulded Rocker

Grid Switch 2 Way and off Module 20A x White Moulded Rocker

Order Code: ZT4981675S

£8.49 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY&OFF MODULE 20AX WHITE MOULDED ROCKER Rockergrid (GS) 4552

Specifications for Grid Switch 2 Way and off Module 20A x White Moulded Rocker
  • Number of Rockers/Gangs
    1
  • Depth
    31mm
  • Minimum Depth of Back Box
    25mm
  • Rated Current
    20A
  • Recess Depth
    20.5mm
  • Width
    25mm
  • Height
    55.5mm
  • Nominal voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome