Grid Switch 2 Way Module Key 20A x Red Rocker

Grid Switch 2 Way Module Key 20A x Red Rocker

Order Code: ZT4985214SCopy

£12.29 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY MODULE KEY 20AX RED ROCKER Rockergrid (GS) 4551/RD

Specifications for Grid Switch 2 Way Module Key 20A x Red Rocker
  • Colour
    Red
  • Material
    Plastic
  • Mounting Method
    Module frame/grid
  • Depth
    25mm
  • Surface Finish
    Glossy
  • Height
    55.5mm
  • Nominal voltage
    250V
  • Type of Lighting
    LED replaceable
  • Wiring System
    Two-way switch
  • Recess Depth
    20.5mm
  • Width
    25mm
  • IP Rating
    IP2X
  • Minimum Depth of Back Box
    25mm
  • Rated Current
    20A
  • Connection Type
    Screwed terminal
  • Material Qualifier
    Thermoplastic
  • Method of Operation
    Key
  • Assembly
    Basic unit
  • Type of Fastening
    Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome