Grid Switch 2 Way SP Module 10A x Black

Grid Switch 2 Way SP Module 10A x Black

Order Code: ZT4989593S

£5.29 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY SP MODULE 10AX BLACK Rockergrid (GS) 4530/BK

Specifications for Grid Switch 2 Way SP Module 10A x Black
  • Colour
    Black
  • Material
    Plastic
  • Method of Operation
    Rocker
  • Assembly
    Basic unit
  • IP Rating
    IP2X
  • Nominal voltage
    250V
  • Mounting Method
    Module frame/grid
  • Minimum Depth of Back Box
    25mm
  • Number of Rockers/Gangs
    1
  • Type of Lighting
    LED replaceable
  • Wiring System
    Two-way switch
  • Recess Depth
    20.5mm
  • Type of Fastening
    Screw mounting
  • Surface Finish
    Glossy
  • Depth
    31mm
  • Height
    55.5mm
  • Rated Current
    10A
  • Width
    25mm
  • Connection Type
    Screwed terminal
  • Material Qualifier
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome