Grid Switch DP Module 20A Marked Freezer

Grid Switch DP Module 20A Marked Freezer

Order Code: ZT5074010S

£6.99 Inc VAT (20%)


Description

Electrium GRID SWITCH DP MODULE 20A MARKED FREEZER Instinct (OG) CR2211/D/FZ

Specifications for Grid Switch DP Module 20A Marked Freezer
  • Colour
    White
  • Material
    Plastic
  • Connection Type
    Screwed terminal
  • Wiring System
    2-pole switch
  • Height
    25mm
  • Rated Current
    20A
  • Type of Fastening
    Screw mounting
  • Method of Operation
    Rocker
  • Minimum Depth of Back Box
    25mm
  • Number of Rockers/Gangs
    1
  • Mounting Method
    Module frame/grid
  • Surface Finish
    Glossy
  • Recess Depth
    18.5mm
  • Width
    55mm
  • Depth
    28mm
  • IP Rating
    IP2X
  • Assembly
    Control element
  • Nominal voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome