Grid Switch DP Module Red Rocker 20A

Grid Switch DP Module Red Rocker 20A

Order Code: ZT5074263S

£7.49 Inc VAT (20%)


Description

Electrium GRID SWITCH DP MODULE RED ROCKER 20A Instinct (OG) CR2211/D/R

Specifications for Grid Switch DP Module Red Rocker 20A
  • Material
    Plastic
  • Colour
    Red
  • Mounting Method
    Module frame/grid
  • Connection Type
    Screwed terminal
  • Nominal voltage
    250V
  • Width
    55mm
  • Type of Fastening
    Screw mounting
  • Rated Current
    20A
  • Minimum Depth of Back Box
    25mm
  • Wiring System
    2-pole switch
  • Method of Operation
    Rocker
  • Assembly
    Control element
  • Surface Finish
    Glossy
  • Depth
    28mm
  • Recess Depth
    18.5mm
  • Number of Rockers/Gangs
    1
  • Height
    25mm
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome