Rail Mounting TS35 15mm - 2500012378

Rail Mounting TS35 15mm - 2500012378

Order Code: ZT5096435S

£21.99 Inc VAT (20%)


Description

Weidmuller RAIL MOUNTING TS35 15MM Accessories Others (P179) 498000000

More like this
Specifications for Rail Mounting TS35 15mm - 2500012378
  • Length
    2000mm
  • Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome