Miniform Rechargeable Work Light 200 Lumens

Miniform Rechargeable Work Light 200 Lumens

Order Code: ZT5249376S

£59.99 Inc VAT (20%)


Description

The SCANGRIP MINIFORM is a compact USB-C rechargeable LED handlamp for the professional user.It has a high efficiency, multi-LED design with 20 LEDs, providing up to 200 lumens.The top light provides a focused beam of 120 lumens, ideal when you need a concentrated light source for various inspection tasks. In addition, a user-friendly battery indicator keeps you informed about the battery level.The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simple touch. This work light provides a constant lumen output performance measured according to the European standard EN 13032-1.Designed to perform consistently in tough work environments, MINIFORM is durable andresistant to water and dust (IP65) It features a built-in magnet and hook for flexible positioningand a clip for convenient belt carrying. The handy size and shape of the lamp ensures acomfortable, ergonomic grip, making it easy to carry in your pocket and always within reachwhen needed.Specifications:Luminous Flux (Max./Min.) : 200/20 Lumens, Spot 120 Lumens.OPTILight Setting: 500 lux @0.25m.Adjustable Light Output: 3 Levels.Beam Angle: 115, Spot: 35.Power Source: Rechargeable.Charging Time: 3 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 126 x 60 x 23.5mm.Weight: 106g.

See full description
Specifications for Miniform Rechargeable Work Light 200 Lumens
  • Weight
    106g
  • Power Source
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome