Earth Terminal 4mm - 2500256900

Earth Terminal 4mm - 2500256900

Order Code: ZT5002349S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£4.968%


Description

Legrand EARTH TERMINAL 4MM Terminal Blocks 37171

Specifications for Earth Terminal 4mm - 2500256900
  • No. of Levels
    1
  • Colour
    Green/Yellow
  • Depth
    52.5mm
  • Width
    6mm
  • Height
    46.5mm
  • Material Insulation Body
    Thermoplastic
  • Operating Temperature Range
    5 - 40
  • Voltage Rating
    800V
  • Mounting Method
    DIN rail (top hat rail) 35 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome