Fuse Terminal Kdks 1/35 4mm 500V Beige Screw Connector

Fuse Terminal Kdks 1/35 4mm 500V Beige Screw Connector

Order Code: ZT4994556S

£15.99each Inc VAT (20%)
£1,599.00 minimum order value

Minimum order quantity: 100.

Description

Weidmuller FUSE TERMINAL KDKS 1/35 4MM 500V BEIGE SCREW CONNECTOR SAK-Series (P100) 9503310000

Specifications for Fuse Terminal Kdks 1/35 4mm 500V Beige Screw Connector
  • No. of Levels
    2
  • Colour
    Beige
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Rated Current
    6.3A
  • Voltage Rating
    500V
  • Operating Temperature Range
    50 - 100
  • Material Insulation Body
    Urea formaldehyde

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome