Single Pole Terminal Block with Indirect Clamping 6mm2

Order Code: ZT4977257S

Qty of 100 for
£749.00 Inc VAT (20%)
£7.49 each
£829.009.5% off

This product must be ordered in multiples of 100

Description

Cembre SINGLE POLE TERMINAL BLOCK WITH INDIRECT CLAMPING 6MM2 Z.. Terminal Blocks Z6-6D

Specifications for Single Pole Terminal Block with Indirect Clamping 6mm2
  • Voltage Rating
    450V
  • Number of Poles
    1
  • Operating Temperature Range
    30 - 80
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Material Insulation Body
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome