Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-8D
By Cembre
Order Code:
ZT4977477S
£15.29
each
Inc VAT (20%)
£1,529.00 minimum order value
£15.99
4% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1529.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-indrct-clamping-din-rail-mounting-sng-p-z16-8d/p/ZT4977477S
Add to quotation
View all Terminal Blocks
Description
Cembre TERM BLOCK INDRCT CLAMPING DIN RAIL MNTNG SNG P Z.. Terminal Blocks Z16-8D
Specifications
Specifications for Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-8D
Operating Temperature Range
30 - 85
Number of Poles
1
Material Insulation Body
Thermoplastic
Voltage Rating
450V
Mounting Method
DIN rail (top hat rail) 35 mm