Term Block Indrct Clamping DIN Rail Mounting Sng P - Z6-5D

Order Code: ZT4977152S

Qty of 100 for
£599.00 Inc VAT (20%)
£5.99 each
£649.007.5% off

This product must be ordered in multiples of 100

Description

Cembre TERM BLOCK INDRCT CLAMPING DIN RAIL MNTNG SNG P Z.. Terminal Blocks Z6-5D

Specifications for Term Block Indrct Clamping DIN Rail Mounting Sng P - Z6-5D
  • Number of Poles
    1
  • Material Insulation Body
    Thermoplastic
  • Voltage Rating
    450V
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature Range
    10 - 85

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome