Term Strip MK 6/3/E 6mm YEL Screw Conn Drct Mounting

Term Strip MK 6/3/E 6mm YEL Screw Conn Drct Mounting

Order Code: ZT4994618S

£10.29each Inc VAT (20%)
£1,029.00 minimum order value

Minimum order quantity: 100.

Description

Weidmuller TERM STRIP MK 6/3/E 6MM YEL SCRW CONN DRCT MNTNG Terminal Blocks (P142) 7906230000

Specifications for Term Strip MK 6/3/E 6mm YEL Screw Conn Drct Mounting
  • Operating Temperature Range
    50 - 100
  • Number of Poles
    3
  • Voltage Rating
    690V
  • Mounting Method
    Direct mounting
  • Rated Current
    41A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome