Terminal Block Indirect Clamping One Way Single Pole

Terminal Block Indirect Clamping One Way Single Pole

Order Code: ZT4977883S

Qty of 100 for
£449.00 Inc VAT (20%)
£4.49 each
QuantityPriceDiscount
1 - 9999£4.490%
10000 +£4.275%

This product must be ordered in multiples of 100

Description

Cembre TERMINAL BLOCK INDIRECT CLAMPING ONE WAY SINGLE POLE Z.. Terminal Blocks Z25-1

Specifications for Terminal Block Indirect Clamping One Way Single Pole
  • Operating Temperature Range
    10 - 85
  • Number of Poles
    1
  • Voltage Rating
    450V
  • Material Insulation Body
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome