Terminal Block Indirect Clamping Single Pole Multiway - Z16-3

Terminal Block Indirect Clamping Single Pole Multiway - Z16-3

Order Code: ZT4976866S

£10.19each Inc VAT (20%)
£1,019.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z16-3

Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z16-3
  • Voltage Rating
    450V
  • Operating Temperature Range
    30 - 85
  • Number of Poles
    1
  • Material Insulation Body
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome