Terminal Block Indirect Clamping Single Pole Multiway - Z16-5N

Order Code: ZT4976921S

£12.99each Inc VAT (20%)
£1,299.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z16-5N

Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z16-5N
  • Operating Temperature Range
    10 - 85
  • Material Insulation Body
    Thermoplastic
  • Voltage Rating
    450V
  • Number of Poles
    1