Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Indirect Clamping Single Pole Multiway - Z6-10
By Cembre
Order Code:
ZT4976905S
£9.99
each
Inc VAT (20%)
£999.00 minimum order value
£11.29
11.5% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-indirect-clamping-single-pole-multiway-z6-10/p/ZT4976905S
Add to quotation
View all Terminal Blocks
Description
Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z6-10
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z6-10
Voltage Rating
450V
Number of Poles
1
Material Insulation Body
Thermoplastic
Operating Temperature Range
10 - 85
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome