Terminal Block Indirect Clamping Single Pole Multiway - Z6-3

Terminal Block Indirect Clamping Single Pole Multiway - Z6-3

Order Code: ZT4976883S

Qty of 100 for
£409.00 Inc VAT (20%)
£4.09 each
QuantityPriceDiscount
1 - 9999£4.090%
10000 +£3.895%

This product must be ordered in multiples of 100

Description

Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z6-3

Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z6-3
  • Number of Poles
    1
  • Voltage Rating
    450V
  • Material Insulation Body
    Thermoplastic
  • Operating Temperature Range
    10 - 85

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome