Time-delay Relay, Dual-function

Time-delay Relay, Dual-function

Order Code: ZT1122462X

£43.99 Inc VAT (20%)


Description

Zelio RE17 modular timer 8A. SPDT. Off-delay.

-Time Delay Range: 0.1 to 1s; 1 to 10s; 6 to 60s; 1 to 10min; 6 to 60min; 1 to 10h; 10 to 100h

Features and Benefits:
-Zelio timing relays enable simple automation cycles to be set up using wired logic -Relay outputs are designed to be mounted in a socket in a panel
-LED indicator built-in to aid visibility of status

Typical Applications:
-Single machine, and industrial automation and processes
-Lighting control
-Access control door locks
-Roller shutters
-Pumping and irrigation systems
-Fans and centralized water systems
-They can also be used to complement the functions of PLCs
-Provide isolation between the supply circuit and the output

See full description
Specifications for Time-delay Relay, Dual-function
  • Overall Depth
    72mm
  • Time Increment
    Hours, Minutes, Seconds
  • Terminal Type
    Screw
  • Supply Voltage
    24V dc
    24 to 240V ac
  • Time Range
    0.1s to 100h
  • Ingress Protection Rating (IP Rating)
    IP40
    IP20
    IP50
  • Number of Functions
    1
  • Model Series
    RE17
  • Minimum Operating Temperature
    -20°C
  • Switch Configuration
    SPDT
  • Current Max
    8A
  • MFR Part No.
    RE17RCMU
  • Maximum Operating Temperature
    60°C
  • Overall Length
    90mm
  • Overall Width
    17.5mm
  • Mounting Type
    DIN Rail
  • Width
    17.5mm
  • Depth
    72mm
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome