8L Double Basket Air Fryer with 8 Presets Digital Display Recipe Timer 2500W

8L Double Basket Air Fryer with 8 Presets Digital Display Recipe Timer 2500W

Order Code: ZT3349745SCopy

£69.99 Inc VAT (20%)


Description

Two 4L non-stick baskets, with independent control: A dual air fryer design, where the baskets can be used individually or together. Ideal for cooking different types of food at once. PFOA and BPA free.Maximum 200°C temperature, with 60-minute timer: Easy to set this digital air fryer to a heat and running time most suitable for you. Timer means you can leave this running without food overcooking.Compact, energy-saving design: The large air fryer doesn't take up too much room. Doesn't use too much electricity. Window and inner light to see inside when cooking.Eight preset menus: Cook certain foods easily - simply select on the touchscreen panel of this double air fryer. Recipe guide included.Healthy frying: 90% less oil required than deep frying, with the same level of crispiness. This air fryer oven cooks food quickly, whilst still maintaining plenty of crunch.

See full description
Specifications for 8L Double Basket Air Fryer with 8 Presets Digital Display Recipe Timer 2500W
  • Capacity
    8L
  • Product Type
    Air Fryer
  • Display
    Digital
  • Maximum Temperature
    200
  • Power
    2500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome