AquaUno Logica Plus Timer
0
1
2

AquaUno Logica Plus Timer

Order Code: ZT5592249SCopy

£49.99 Inc VAT (20%)


Description

An automatic one-line water timer containing 15 preset cycles, selected using an exclusive control rotary knob. Simply by turning the knob to any one of the 15 numbered notches you can set the program required in a matter of seconds. All the programs available are summarized in a diagram printed on the cover. A led lights up when the timer is in operation. The unit is fitted with a washable stainless steel filter. 3/4” (20-27 mm) tap connector. One 9V alkaline battery can power the unit for an entire season.

The electronic components are perfectly sealed. With an operating pressure range of 0, 5 to 10 bar, Aquauno Logica is 100% quality controlled and tested. Designed for direct connection to the Rain Sensor (90915) .

15 pre-set programmes
Fully checked and tested
Up to 2 daily watering cycles
Can be connected to rain sensor
Dimensions
Width: 81mm
Height: 190mm
Depth: 105mm
Weight: 440g
Materials
Body: ABS
Tap connector: PA66
Filter: stainless steel, rubber
Technical Specifications
Inlet thread: 3/4"
Outlet thread: 3/4"
Outlet quick connection: Quick-Click System
Working pressure: 0.5 - 10 bar
Outlets: 1
Programmes: 15
Type of programmes: preset
Max. frequency of watering cycles: 2 per day
Min. watering duration: 00:01′
Max. watering duration: 01:00′
Rain sensor: wired
Powered by: 1x9V
Warranty (years) : 2

See full description
Specifications for AquaUno Logica Plus Timer
  • Width
    81mm
  • Depth
    105mm
  • Weight
    440g
  • Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome