Count Up/Down Timer

Count Up/Down Timer

Order Code: ZT2621944S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

The ATM-38 is a simple to use count-up or count-down timer. It is ideal for the food trade, laboratories, education and industry. It is easy to program and has a high-frequency alarm on expiry of count-down times.

99minutes 99seconds x 1 second
Large 20mm LCD display
Quick and easy operation with start, stop, reset and numeral keys
Count-down mode with alarm on expiry
Count-down can be stopped and restarted at any point
Memory to store last count-down time setting
Auto repeat function for count-down times
Count-up mode until stopped
Cumulative count-up function – count-up can be paused and re-started without losing the cumulative time count
Timer can be mounted on a magnetic surface or suspended using the strap and hook
Impact-resistant ABS case with flip-out desk stand and rear magnet
Supplied with battery

See full description
Specifications for Count Up/Down Timer
  • Power Source
    Battery
  • Product Type
    Count Up/Down Timer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome