Socket Timer 7DAY Electronic Box Mount 16A

Socket Timer 7DAY Electronic Box Mount 16A

Order Code: ZT5003769SCopy

£33.99 Inc VAT (20%)


Description

Greenbrook SOCKET TIMER 7DAY ELECTRONIC BOX MOUNT 16A Hard Wired Timers T105A

Specifications for Socket Timer 7DAY Electronic Box Mount 16A
  • Depth
    43mm
  • Width
    72mm
  • Height
    77mm
  • Type of Electric Connection
    Wireless
  • Timer Type
    Digital
    Week clock
  • Type of Power Supply
    230V
  • Contact Type
    Electronic
  • Operation
    Button
  • Maximum Load
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome