Timer Digital 7DAY DIN Rail Mounting

Timer Digital 7DAY DIN Rail Mounting

Order Code: ZT4991777SCopy

£32.99 Inc VAT (20%)


Description

Greenbrook TIMER DIGITAL 7DAY DIN RAIL MOUNTING Hard Wired Timers T80-C

Specifications for Timer Digital 7DAY DIN Rail Mounting
  • Depth
    55mm
  • Width
    18mm
  • Height
    90mm
  • Timer Type
    Digital
    Week clock
  • Maximum Load
    16A
  • Type of Power Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome