Timer Mechanical 7DAY Immersion Heater

Timer Mechanical 7DAY Immersion Heater

Order Code: ZT5003759SCopy

£27.99 Inc VAT (20%)


Description

Greenbrook TIMER MECHANICAL 7DAY IMMERSION HEATER Hard Wired Timers T104A-C

Specifications for Timer Mechanical 7DAY Immersion Heater
  • Colour
    Clear White
  • Depth
    48mm
  • Width
    74mm
  • Height
    127mm
  • Maximum Load
    16A
  • Operation
    Turn
  • Timer Type
    Analogue
    Week clock
  • Type of Electric Connection
    Wireless
  • Type of Power Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome