0-95-112 MaxLife 369 Tripod Torch

0-95-112 MaxLife 369 Tripod Torch

Order Code: ZT1026160XCopy

£24.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Patented tripod design offers hands-free convenience. 369 technology allows the flashlight to run on 3, 6, or 9 AA batteries. Single LED technology provides a strong spot beam.
Multi-position head focuses light precisely where you want it
Anodized aluminum construction tripod legs, Shatter resistant lens. Perfect for a project or emergency situation

Bulbs: 0.5W last 100,000 hrs
Brightness: 20 Lumens
Run time: 90 hrs
Requires 3, 6 or 9 AA batteries (not included)

See full description
Specifications for 0-95-112 MaxLife 369 Tripod Torch
  • Battery Size
    AA
  • Weight
    32g
  • Battery Type
    Alkaline
  • Battery Life
    9hours
  • Colour
    Silver Black
  • Voltage
    1.5V
  • Bulb Type
    LED
  • Lumens
    30Lumens
  • MFR Part No.
    0-95-112
  • Case Material
    Plastic
  • Rechargeable
    Non-Rechargeable
  • Type
    Tripod Torch
  • Series
    Maxlife
Product Reviews -
5 years ago by Peter
It replaced an old version but this one better designed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome