2410Z0 Stealthlite Recoilled Zone 0 (4xAA)

2410Z0 Stealthlite Recoilled Zone 0 (4xAA)

Order Code: ZT3293750SCopy

£133.99 Inc VAT (20%)


Description

The StealthLite2410 LED Zone 0 is corrosion proof, resistant to extreme temperatures and submersible. It has an easy slide thumb switch and produces a true, bright collimated LED beam. It is certified to ATEX Zone 0 (Category 1).

Features and Benefits
• Anti-static robust body for durability
• Easy slide on and off even when wearing gloves
• Certified for use in ATEX Zone 0 (Category 1) areas

Notes
• 4 x AA batteries not included

See full description
Specifications for 2410Z0 Stealthlite Recoilled Zone 0 (4xAA)
  • Bulb Type
    LED
  • Rechargeable
    Non-Rechargeable
  • Overall Length
    178mm
  • Series
    StealthLite
  • Battery Size
    AA
  • Colour
    Black Yellow
  • MFR Part No.
    2410-060-241
  • Type
    Handheld Torch
  • Battery Type
    Alkaline
  • Ingress Protection Rating (IP Rating)
    IPX7
  • Weight
    207g
  • Beam Distance
    165m
  • Case Material
    Plastic
  • Lumens
    153Lumens
  • Battery Life
    5hours
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome