28 LED Aluminium Torch

28 LED Aluminium Torch

Order Code: ZT3521433SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

DURABLE AND EASY TO USE: With a high quality, tough aluminium body and a comfortable soft grip, this LED torch has an easy on/off switch and a handy wrist strap for ease of use. VERSATILE: With 28 long life, super bright LEDs for excellent illumination, it is ideal for camping, night fishing, power cuts and home emergencies. BATTERIES INCLUDED: It is supplied with 3 x AAA batteries.

Specifications for 28 LED Aluminium Torch
  • Product Type
    LED Torch
  • Material
    Aluminium
  • Battery Type
    3 x AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome