2pcs Rechargeable Torch Set
0
1

2pcs Rechargeable Torch Set

Order Code: ZT3521418SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

3 LIGHTING MODES: This 2-piece versatile torch set has 3 different lighting modes, including flashing mode for emergencies. POWERFUL: Emits a very powerful light despite its small size and will be handy for a number of unexpected tasks. ADJUSTABLE BEAM: Includes a feature that allows the user to adjust the circumference of the light beam for additional flexibility. RECHARGEABLE: Both torches are USB rechargeable, so need for batteries to extend usage. Kit Contents: 2 x rechargeable torches. 1 x USB charging cable. 1 x instruction manual.

See full description
Specifications for 2pcs Rechargeable Torch Set
  • Product Type
    Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome