0
1
2
3
4

350 Lumen Intrinsically Safe ATEX Right Angle Torch

Order Code: ZT1026295X

£74.99 Inc VAT (20%)


Description

The ATEX-RA2 is a Zone 0 intrinsically safe torch. Its right-angle beam operates at 350 lumens at its highest and grants a strong 6.5-hour runtime. This can be dimmed down to extend this to 13 hours. On its rear is a stainless-steel pocket clip so it can be attached for handsfree use, as well as a loop on its top so you can attach a cord through it. It is constructed out of a toughened polycarbonate and is chemical and corrosion resistant. Due to its easy press micro switch, it can be operated even with thick gloves.

350 lumen white CREE LED, 6500k
ATEX Zone 0 gas compliant
Suitable for mining
Safety release valve to release hydrogen gases
Chemical and corrosion resistant
Rubberised head and grips for durability
Ultra strength polycarbonate housing
Convenient rear stainless steel pocket clip
Safety locking battery compartment
Easy push micro switch operation
IP54 dust and water resistant

See full description
Specifications for 350 Lumen Intrinsically Safe ATEX Right Angle Torch
  • Voltage
    1.5V
  • Beam Distance
    135m
  • Battery Type
    Alkaline
  • Case Material
    Polycarbonate
  • Colour
    Black/Yellow
  • Weight
    250g
  • Battery Life
    6.5 to 13hours
  • Rechargeable
    Non-Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP54
  • MFR Part No.
    ATEX-RA2
  • Bulb Type
    LED
  • Overall Length
    183mm
  • Lumens
    350Lumens
  • Battery Size
    AA
  • Series
    ATEX-RA2
  • Type
    Handheld Torch