9 in 1 Multi-tool 1W SMD LED Pen Light
0
1
2
3
4
5
6
7
8
9
10

9 in 1 Multi-tool 1W SMD LED Pen Light

Order Code: ZT1426661S

£8.49 Inc VAT (20%)
£9.9915% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Produces bright white light from single 1W SMD LED.
Sliding action light focus can be adjusted from spotlight to wide area.
Strobe light function for emergencies.
Multi-tool function includes Phillips screwdriver, slotted screwdriver, bottle opener, whistle, ball pen and safety hammer.
Ideal for storing in glove box.
Powered by 3 x LR44 batteries (supplied).

See full description
Specifications for 9 in 1 Multi-tool 1W SMD LED Pen Light
  • MFR Part No.
    LED091
  • Battery Type
    3 x LR44
  • Lumen Output
    30Lumens
  • Operating Time
    2.5hours
  • LED Type
    1W SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome