ATEX-H2 225 Lumen Intrinsically Safe Atex Head Torch
0
1
2
3

ATEX-H2 225 Lumen Intrinsically Safe Atex Head Torch

Order Code: ZT1251549X

£72.99 Inc VAT (20%)


Description

The ATEX-H2 is an intrinsically safe headtorch complying to ATEX Zone 0. It provides a 225 lumen CREE LED output and can be dimmed for battery conservation. It is surrounded by a strong ABS housing with durable synthetic rubber coating, which helps to keep it safe. It has an IP67 dust and waterproof rating, allowing for 1m submersion for a limited time. Its head can be rotated 90 degrees as required.

225 lumen white CREE LED, 6500k
ATEX Zone 0 gas compliant
Safety release valve to release hydrogen gases
Strong ABS housing with durable synthetic rubber coating
Safety locking battery compartment
Easy press rubberised switch
2 mode light settings
90 ̊ rotational head
Silicone lined non-slip headband included
IP67 dust and waterproof (1m) submersible

See full description
Specifications for ATEX-H2 225 Lumen Intrinsically Safe Atex Head Torch
  • MFR Part No.
    ATEX-H2
  • Bulb Type
    LED
  • Colour
    Black
  • Battery Size
    AAA
  • Ingress Protection Rating (IP Rating)
    IP67
  • Battery Type
    Alkaline
  • Lumens
    225Lumens
  • Weight
    Without Batteries 130g
  • Case Material
    ABS/Synthetic Rubber
  • Voltage
    1.5V
  • Rechargeable
    Non-Rechargeable
  • Beam Distance
    115m
  • Beam Features
    2 Dimmable Light Settings
  • Battery Life
    5 to 12hours
  • Type
    Head Torch
  • Series
    ATEX H2
  • Overall Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome