DCL040-XJ 18V XR Pivot Work Light Bare Unit
0
1
2

DCL040-XJ 18V XR Pivot Work Light Bare Unit

Order Code: ZT1026278XCopy

£35.99 Inc VAT (20%)


Description

DCL040-XJ
Compact, lightweight with impact resistant housing. Flashlight head pivots more than 90 degrees vertically with ratchet lock and an integrated hook for hanging, can be used free standing light. LED Bulb producing 110 Lumen output (10,000Hr Life) with a 2 Zone light pattern. Ergonomic design and rubber grip increase comfort.

Battery and charger sold separately.

Specifications:
Battery Required: XR Li-Ion DCB180
Voltage:18V
Bulb Type: LED
Light Output: 110 lumens
Height x Length: 240x 115mm.
Weight (incl. battery): 600g.

See full description
Specifications for DCL040-XJ 18V XR Pivot Work Light Bare Unit
  • Battery Type
    Lithium-Ion
  • Overall Length
    115mm
  • MFR Part No.
    DCL040-XJ
  • Voltage
    18V
  • Weight
    600g
  • Lumens
    90Lumens
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Type
    Work Light
  • Colour
    Black Yellow
  • Battery Size
    18V
  • Case Material
    Plastic
  • Battery Life
    10000hours
Product Reviews -
a year ago by Donald
Ideal lamp, very bright even in daylight and used the same battery as my drill which is useful.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome